Beli trusco catalog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Option for Catalog Case
    Mulai

    Rp299.900

    TRUSCO Option for Catalog Case
    atribut:
    • Specifications: Catalog Case Drawer
  2. monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp889.900

    monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  3. NIPPON PAINT Spray Paint Pylox Autolux Solid Color (Cat Semprot Otomotif)
    36%
    Mulai

    Rp56.900

    NIPPON PAINT Spray Paint Pylox Autolux Solid Color (Cat Semprot Otomotif)
    Deskripsi:
    PYLOX AUTOLUX adalah cat semprot dengan bermacam pilihan hasil akhir yang menarik, daya kilap tinggi, cepat kering, daya lekat sangat kuat, anti-pudar dan ketahanan cuaca yang sangat baik. Tersedia dalam warna Candytone yang menarik dan Heat Resistant yang tahan terhadap panas sampai dengan temperatur 6000C. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat. Cocok digunakan untuk pengecatan ulang pada mobil, minibus, sepeda motor serta pengecatan-pengecatan di karoseri.Aplikasi DataKering Sentuh: 5 menit.Interval Pengecatan Selanjutnya: 10 menit.
    atribut:
    • Size (cc): 300
    • Application Method: Spray
  4. TRUSCO Drawer Unit (Laci)
    Mulai

    Rp6.399.900

    TRUSCO Drawer Unit (Laci)
    Deskripsi:
    -Heading Card: 1 Sheet Per Drawer-Partition Panel: 1 Piece Per Drawer
  5. IRIS Letter Case (A4 Type)
    Mulai

    Rp1.099.900

    IRIS Letter Case (A4 Type)
    atribut:
    • Finishing Material: Main body: High impact styrene, Drawer: Polystyrene (50% recycled material used)
  6. TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Mulai

    Rp7.599.900

    TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Deskripsi:
    Specification: Carriage return speed adjustment (non-step adjustment) 0.1-1.0 second. Purpose: TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Weight (g): 565
    • Degree of Shading: #9 to #13
    • Line of sight range (mm): 97x62
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  7. TRUSCO Business-Use Plastic Bag 0.05 Thickness
    80%
    Mulai

    Rp55.900

    TRUSCO Business-Use Plastic Bag 0.05 Thickness
    atribut:
    • Thickness (mm): 0.05
  8. TRUSCO Plastic Bag with Zipper
    Mulai

    Rp93.900

    TRUSCO Plastic Bag with Zipper
    Deskripsi:
    -Because it comes with a zipper, it is optimum for the classification of accessories and protection of parts, etc.-Transparent type, contents are easy to see. -Storage and management of parts and others.
  9. TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    Mulai

    Rp5.399.900

    TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    atribut:
    • Height(mm): 740
    • Top Board Material: PVC Decoration
  10. MILLER ELECTRIC Welding Helmet (Helm Las)
    Mulai

    Rp5.299.900

    MILLER ELECTRIC Welding Helmet (Helm Las)
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • Battery Chemistry: Lithium Ion
    • Battery Life (hour): 2000
    • Grind Mode: Yes
    • Helmet ADF Controls: Digital
    • Helmet Material: Nylon
    • Helmet Type: Auto-Darkening
    • Suspension Adjustment Type: Ratchet
    • TIG AMP Rating (A): 5
    • Welding Light State: 3
  11. TRUSCO Drawer Unit (Laci Rak Komponen)
    Mulai

    Rp6.999.900

    TRUSCO Drawer Unit (Laci Rak Komponen)
    Deskripsi:
    -With 1 partition panel and 1 heading card for each drawer
    atribut:
    • Dimensions: 553x307x444mm
    • Drawer: A-1 4 Rows 5 Stages
    • Drawers Color: Transparent
    • Maximum Loading Capacity: 150kg/piece
  12. Joyko Tempat Pensil Meja Model Jaring
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

  13. TRUSCO Welding Blanket NEW SILVER
    Mulai

    Rp1.499.900

    TRUSCO Welding Blanket NEW SILVER
    Deskripsi:
    -It is a heavy fabric type and has a heavy feeling, high performance deluxe type.-Non-asbestos/non-ceramic safe product, also containing no fibers that induce skin irritation.-Type to repel received sparks and slag. -As a welding spark slag receiving sheet, fire proof cover, fire proof curtain, and curing sheet. -JIS A 1323 Class A Passing No. 03A1248-(foundation)Japan Fire Retardant Association Flame Retardant Performance Test compliant No. CO040010
    atribut:
    • Thickness: Approx. 1.5mm
    • Material: Flame Resistant Fiber Fabrics, Silicone (white) Double-sided Processing
  14. KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    Mulai

    Rp27.999.900

    KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  15. Senator Locking Cabinet & Shelved Workbench (Meja Bengkel)
    Mulai

    Rp7.899.900

    Senator Locking Cabinet & Shelved Workbench (Meja Bengkel)
    Deskripsi:
    Lockable storage cabinet with two shelves and two open shelves for additional storage. Overall dimensions (W x D x H): 1372 x 508 x 865mm. Max shelf/drawer capacity: 25kg. Max cabinet capacity: 180kg.
    atribut:
    • Overall Depth: 508mm
    • Color: Grey
    • Worktop Finish: 20mm Beech
    • Overall Height: 865mm
    • Type: Workbench
    • Overall Width: 1372mm
  16. TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    TOTAL Auto Darkening Welding Helmet (Helm Las Otomatis)
    atribut:
    • Glass Size (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Dark State: Variable shade, 9-13
    • UV/IR protection: DIN 16
    • Operating Temperature (°C): -5 to +55
    • Light State: DIN 4
    • Power Supply: Solar cells+2*CR2032 Lithium batteries
    • Storage Temperature Range (°C): -20 to +70
  17. TRUSCO Drawer Storage Cabinet (Laci Rak Komponen)
    Mulai

    Rp3.499.900

    TRUSCO Drawer Storage Cabinet (Laci Rak Komponen)
    atribut:
    • Specification: Completed product
    • Weight (kg): 6.9
    • Maximum Loading Capacity (kg): 48 / unit
    • Dimensions (Width W x Depth D x Height H) (mm): 349x235x389
    • Drawer Color: Transparency
    • Drawer Combination: B-1 = 24 pieces
    • Body Material: : Steel
  18. WIHA Hex Key (Kunci L)
    Mulai

    Rp84.900

    WIHA Hex Key (Kunci L)
    Deskripsi:
    Product descriptionIt's a common experience. It's not easy to remove individual keys from many L-key holders or place them back in the holder again. With Wiha ErgoStar, you can now say goodbye to such problems as it eliminates them in an ingenious way. Turning one L-key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. The coloured L-keys are also quick and easy to find, even in the dark with a UV light thanks to luminescent paint. This means you take less time to find lost L-keys and minimise the risk of leaving tools inside machines when working on equipment. Thanks to the MagicRing® holding feature with its spring steel ring, the L-keys hold all standard hex screws firmly in any position perfectly without any magnets. The hexagonal ball end enables users to fasten and unfasten effortlessly at an angle of up to 25°. The L-key set contains nine coloured hexagon L-keys in standard sizes.ApplicationIdeal for fastening screws in difficult-to-access spots and fastening into horizontal, inclined or deep tapped blind holes.
  19. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
Daftar Harga trusco catalog Terbaru October 2026
TRUSCO Option for Catalog CaseRp299.900
monotaro Dial Thickness Gauge (Alat ukur ketebalan)Rp889.900
NIPPON PAINT Spray Paint Pylox Autolux Solid Color (Cat Semprot Otomotif)Rp56.900
TRUSCO Drawer Unit (Laci)Rp6.399.900
IRIS Letter Case (A4 Type)Rp1.099.900
TRUSCO TRUSCO Welding Helmet LCD (Helm Las)Rp7.599.900
TRUSCO Business-Use Plastic Bag 0.05 ThicknessRp55.900
SHUTER Steel Parts Cabinet (Laci Rak Komponen)Rp6.900
TRUSCO Plastic Bag with ZipperRp93.900
TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)Rp5.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)